Zoro Homepage

Sprocket Chain Rlr P Sgl 1.188In 12.99In, 80A39

  • Mfr # 80A39

  • Zoro # G600416079


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
12.4275
Sprocket Hub Type
A
Material
Steel
Max. Bore (In.)
11.357
Outside Dia. (In.)
12.987
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80A39
Zoro #
G600416079
UPC #
97039311054
Country of Origin
China

Dimensions

Pitch Dia.
12.4275
Outside Dia. (In.)
12.987
Length through Bore (In.)
0.575
Storage Width
12.987
Storage Height
0.575
Caliper Diameter
11.7924
Storage Length
12.987

Details

Sprocket Hub Type
A
Material
Steel
Max. Bore (In.)
11.357
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
39
Weight
18.06
Min. Bore
1.1875
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.