Sprocket Chain Rlr P Sgl 12.54In 160 18, 160F18

  • Mfr # 160F18

  • Zoro # G100416418


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
160
Pitch Dia.
11.5175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160F18
Zoro #
G100416418
UPC #
97039381064
Country of Origin
China

Dimensions

Pitch Dia.
11.5175
Outside Dia. (In.)
12.543
Length through Bore (In.)
2.5
Storage Width
12.543
Caliper Diameter
10.4925
Storage Height
2.5
Storage Length
12.543

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Weight
35
Bushing Code
F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.