Zoro Homepage

Sprocket Chain Rlr P Sgl 1/2In 2.35In, 35B18SS

  • Mfr # 35B18SS

  • Zoro # G100416272


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
18
Bore Type
Reboreable
Outside Dia.
0.168
Chain Number
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B18SS
Zoro #
G100416272
UPC #
97039390554
Country of Origin
China

Dimensions

Outside Dia.
0.168
Pitch Dia.
2.16
Outside Dia. (In.)
2.352
Length through Bore (In.)
0.75
Hub Dia. (In.)
1.7188
Storage Width
2.472
Chain Roller Dia.
0.2
Roller Width
0.1875
Caliper Diameter
1.96
Storage Length
2.472
Tooth Thickness
0.168
Storage Height
0.75

Details

Material
Stainless Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
35
Hub Projection (In.)
0.578125
Sprocket Hub Type
B
Pitch
0.375
Type
Standard Roller Chain
Max. Bore (In.)
1.1875
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.5
Weight
0.511
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.