Zoro Homepage

Sprocket Chain Rlr P Sgl 1/2In 2.95In, 35B23SS

  • Mfr # 35B23SS

  • Zoro # G800417159


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.168
Material
Stainless Steel
Type
Standard Roller Chain
Outside Dia. (In.)
2.954
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B23SS
Zoro #
G800417159
UPC #
97039390608
Country of Origin
China

Dimensions

Outside Dia.
0.168
Outside Dia. (In.)
2.954
Hub Dia. (In.)
2
Pitch Dia.
2.754
Length through Bore (In.)
0.875
Caliper Diameter
2.548
Storage Height
0.875
Tooth Thickness
0.168
Storage Width
3.074
Chain Roller Dia.
0.2
Storage Length
3.074
Roller Width
0.1875

Details

Material
Stainless Steel
Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
23
Pitch
0.375
Max. Bore (In.)
1.375
Sprocket Hub Type
B
Min. Bore
0.5
Surface Treatment
Protective Coating
Chain Number
35
Hub Projection (In.)
0.703125
Weight
0.86
Number of Rows
1
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.