Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1/2In 3.07In, 35B24SS

  • Mfr # 35B24SS

  • Zoro # G000417225


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Outside Dia.
0.168
Chain Number
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B24SS
Zoro #
G000417225
UPC #
97039390615
Country of Origin
China

Dimensions

Outside Dia.
0.168
Pitch Dia.
2.873
Hub Dia. (In.)
2
Length through Bore (In.)
0.875
Outside Dia. (In.)
3.074
Chain Roller Dia.
0.2
Storage Length
3.194
Roller Width
0.1875
Caliper Diameter
2.673
Tooth Thickness
0.168
Storage Height
0.75
Storage Width
3.194

Details

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
35
Hub Projection (In.)
0.703125
Max. Bore (In.)
1.375
Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.375
Surface Treatment
Protective Coating
Min. Bore
0.5
Weight
0.884
Number of Rows
1
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.