Zoro Homepage

Sprocket Chain Rlr P Sgl 1/2In 3.725In, 25B45SS

  • Mfr # 25B45SS

  • Zoro # G700415941


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.11
Max. Bore (In.)
1.375
Sprocket Hub Type
B
Outside Dia. (In.)
3.725
Length through Bore (In.)
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B45SS
Zoro #
G700415941
UPC #
97039390448
Country of Origin
China

Dimensions

Outside Dia.
0.11
Outside Dia. (In.)
3.725
Length through Bore (In.)
0.75
Pitch Dia.
3.584
Hub Dia. (In.)
2
Chain Roller Dia.
0.13
Tooth Thickness
0.11
Roller Width
0.125
Caliper Diameter
3.452
Storage Width
4.92
Storage Length
4.92
Storage Height
0.75

Details

Max. Bore (In.)
1.375
Sprocket Hub Type
B
Number of Teeth
45
Pitch
0.25
Type
Standard Roller Chain
Material
Stainless Steel
Bore Type
Reboreable
Hub Projection (In.)
0.640625
Surface Treatment
Protective Coating
Chain Number
25
Hardened Teeth
No
Weight
0.94
Number of Rows
1
Min. Bore
0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.