Sprocket Chain Rlr P Sgl 13.03In 40 80, 40SK80

  • Mfr # 40SK80

  • Zoro # G000417140


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Bushed
Chain Number
40
Pitch Dia.
12.7357
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SK80
Zoro #
G000417140
UPC #
97039379061
Country of Origin
China

Dimensions

Pitch Dia.
12.7357
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.026
Caliper Diameter
12.4237
Storage Width
13.026
Storage Height
1.25
Storage Length
13.026

Details

Material
Steel
Number of Teeth
80
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
SK
Weight
10.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.