Zoro Homepage

Sprocket Chain Rlr P Sgl 1.313In 7.03In, 100B16

  • Mfr # 100B16

  • Zoro # G900417240


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.4073
Max. Bore (In.)
3
Type
Standard ANSI Roller
Number of Teeth
16
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B16
Zoro #
G900417240
UPC #
97039317124
Country of Origin
China

Dimensions

Pitch Dia.
6.4073
Outside Dia. (In.)
7.034
Length through Bore (In.)
1.75
Storage Width
7.03
Storage Height
1.75
Storage Length
7.03
Caliper Diameter
5.6573

Details

Max. Bore (In.)
3
Type
Standard ANSI Roller
Number of Teeth
16
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Min. Bore
1.3125
Chain Number
100
Weight
9.9
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.