Zoro Homepage

Sprocket Chain Rlr P Sgl 1.313In 7.44In, 100B17

  • Mfr # 100B17

  • Zoro # G900417219


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Length through Bore (In.)
1.75
Pitch Dia.
6.8027
Sprocket Hub Type
B
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B17
Zoro #
G900417219
UPC #
97039317131
Country of Origin
China

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
6.8027
Outside Dia. (In.)
7.437
Storage Height
1.75
Caliper Diameter
6.0237
Storage Length
7.44
Storage Width
7.44

Details

Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
3
Number of Teeth
17
Hardened Teeth
No
Min. Bore
1.3125
Chain Number
100
Weight
10.67
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.