Zoro Homepage

Sprocket Chain Rlr P Sgl 1.313In 7.84In, 100B18

  • Mfr # 100B18

  • Zoro # G100417262


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
7.1985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B18
Zoro #
G100417262
UPC #
97039317148
Country of Origin
China

Dimensions

Pitch Dia.
7.1985
Outside Dia. (In.)
7.839
Length through Bore (In.)
1.75
Storage Height
1.75
Caliper Diameter
6.4485
Storage Length
7.84
Storage Width
7.84

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
3
Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.3125
Weight
11.48
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.