Zoro Homepage

Sprocket Chain Rlr P Sgl 1.313In 8.64In, 100B20

  • Mfr # 100B20

  • Zoro # G300416652


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
20
Max. Bore (In.)
3
Length through Bore (In.)
2
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B20
Zoro #
G300416652
UPC #
97039317162
Country of Origin
China

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
8.642
Pitch Dia.
7.9906
Storage Width
8.64
Storage Length
8.64
Caliper Diameter
7.2406
Storage Height
2

Details

Material
Steel
Number of Teeth
20
Max. Bore (In.)
3
Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Hardened Teeth
No
Number of Rows
1
Chain Number
100
Surface Treatment
Protective Coating
Weight
14.29
Min. Bore
1.3125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.