Zoro Homepage

Sprocket Chain Rlr P Sgl 1.313In 9.44In, 100B22

  • Mfr # 100B22

  • Zoro # G4590029


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.444
Number of Teeth
22
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100B22
Zoro #
G4590029
UPC #
97039317186
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.444
Length through Bore (In.)
2
Pitch Dia.
8.7833
Storage Length
9.44
Caliper Diameter
8.0333
Storage Height
2
Storage Width
9.44

Details

Number of Teeth
22
Sprocket Hub Type
B
Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
3
Type
Standard ANSI Roller
Weight
16.25
Min. Bore
1.3125
Surface Treatment
Protective Coating
Chain Number
100
Number of Rows
1
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.