Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 13.33In 60 54, 60SF54

  • Mfr # 60SF54

  • Zoro # G100417446


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Bushed
Chain Number
60
Pitch Dia.
12.8988
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60SF54
Zoro #
G100417446
UPC #
97039379696
Country of Origin
China

Dimensions

Pitch Dia.
12.8988
Length through Bore (In.)
1.25
Outside Dia. (In.)
13.327
Caliper Diameter
12.4298
Storage Width
13.327
Storage Height
1.25
Storage Length
13.327

Details

Material
Steel
Number of Teeth
54
Bore Type
Bushed
Chain Number
60
Type
Standard Roller Chain
Weight
16.8
Number of Rows
1
Bushing Code
SF
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.