Sprocket Chain Rlr P Sgl 14.29In 50 70, 50SK70

  • Mfr # 50SK70

  • Zoro # G800417135


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Pitch Dia.
13.9307
Outside Dia. (In.)
14.292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50SK70
Zoro #
G800417135
UPC #
97039379375
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
13.9307
Outside Dia. (In.)
14.292
Storage Width
14.292
Caliper Diameter
13.5307
Storage Length
14.292
Storage Height
1.25

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
70
Bore Type
Bushed
Bushing Code
SK
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
50
Weight
14.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.