Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1/4In 1.648In, 25B19SS

  • Mfr # 25B19SS

  • Zoro # G400417313


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.11
Hub Dia. (In.)
1.2188
Number of Teeth
19
Material
Stainless Steel
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B19SS
Zoro #
G400417313
UPC #
97039390325
Country of Origin
China

Dimensions

Outside Dia.
0.11
Hub Dia. (In.)
1.2188
Pitch Dia.
1.519
Outside Dia. (In.)
1.648
Length through Bore (In.)
0.5
Storage Length
1.729
Storage Width
1.729
Chain Roller Dia.
0.13
Roller Width
0.125
Storage Height
0.5
Caliper Diameter
1.383
Tooth Thickness
0.11

Details

Number of Teeth
19
Material
Stainless Steel
Sprocket Hub Type
B
Max. Bore (In.)
0.8125
Bore Type
Reboreable
Type
Standard Roller Chain
Pitch
0.25
Chain Number
25
Weight
0.17
Hardened Teeth
No
Min. Bore
0.25
Surface Treatment
Protective Coating
Hub Projection (In.)
0.390625
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.