Zoro Homepage

Sprocket Chain Rlr P Sgl 1/4In 1.809In, 25B21SS

  • Mfr # 25B21SS

  • Zoro # G4591928


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.11
Hub Dia. (In.)
1.375
Pitch
0.25
Max. Bore (In.)
0.875
Outside Dia. (In.)
1.809
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B21SS
Zoro #
G4591928
UPC #
97039390349
Country of Origin
China

Dimensions

Outside Dia.
0.11
Hub Dia. (In.)
1.375
Outside Dia. (In.)
1.809
Length through Bore (In.)
0.625
Pitch Dia.
1.678
Storage Height
0.625
Roller Width
0.125
Storage Width
1.889
Tooth Thickness
0.11
Chain Roller Dia.
0.13
Caliper Diameter
1.543
Storage Length
1.889

Details

Pitch
0.25
Max. Bore (In.)
0.875
Bore Type
Reboreable
Number of Teeth
21
Sprocket Hub Type
B
Type
Standard Roller Chain
Material
Stainless Steel
Weight
0.27
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.25
Number of Rows
1
Chain Number
25
Hub Projection (In.)
0.515625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.