Zoro Homepage

Sprocket Chain Rlr P Sgl 1/4In 1.969In, 25B23SS

  • Mfr # 25B23SS

  • Zoro # G200417407


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.11
Bore Type
Reboreable
Max. Bore (In.)
1
Outside Dia. (In.)
1.969
Number of Teeth
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B23SS
Zoro #
G200417407
UPC #
97039390363
Country of Origin
China

Dimensions

Outside Dia.
0.11
Outside Dia. (In.)
1.969
Length through Bore (In.)
0.625
Pitch Dia.
1.836
Hub Dia. (In.)
1.5
Storage Length
2.049
Caliper Diameter
1.702
Storage Height
0.625
Roller Width
0.125
Storage Width
2.049
Chain Roller Dia.
0.13
Tooth Thickness
0.11

Details

Bore Type
Reboreable
Max. Bore (In.)
1
Number of Teeth
23
Pitch
0.25
Type
Standard Roller Chain
Sprocket Hub Type
B
Material
Stainless Steel
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
25
Weight
0.33
Hub Projection (In.)
0.515625
Min. Bore
0.25
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.