Zoro Homepage

Sprocket Chain Rlr P Sgl 1In 14.29In, 50B70

  • Mfr # 50B70

  • Zoro # G700415873


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.5
Bore Type
Reboreable
Length through Bore (In.)
1.75
Pitch Dia.
13.9307
Outside Dia. (In.)
14.292
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B70
Zoro #
G700415873
UPC #
97039315793
Country of Origin
China

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
13.9307
Outside Dia. (In.)
14.292
Caliper Diameter
13.5307
Storage Length
14.29
Storage Height
1.75
Storage Width
14.29

Details

Max. Bore (In.)
2.5
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Number of Teeth
70
Sprocket Hub Type
B
Chain Number
50
Min. Bore
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Weight
18.29
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.