Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1In 14.69In, 50B72

  • Mfr # 50B72

  • Zoro # G300416348


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.69
Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Max. Bore (In.)
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B72
Zoro #
G300416348
UPC #
97039315809
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.69
Pitch Dia.
14.3285
Length through Bore (In.)
1.75
Storage Width
14.69
Storage Height
1.75
Caliper Diameter
13.9285
Storage Length
14.69

Details

Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Number of Teeth
72
Weight
19.13
Number of Rows
1
Hardened Teeth
No
Chain Number
50
Min. Bore
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.