Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 1In 16.28In, 50B80

  • Mfr # 50B80

  • Zoro # G400416354


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
15.9196
Material
Steel
Number of Teeth
80
Outside Dia. (In.)
16.282
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B80
Zoro #
G400416354
UPC #
97039315816
Country of Origin
China

Dimensions

Pitch Dia.
15.9196
Outside Dia. (In.)
16.282
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Width
16.28
Caliper Diameter
15.5196
Storage Length
16.28

Details

Material
Steel
Number of Teeth
80
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1
Hardened Teeth
No
Chain Number
50
Weight
23.97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.