Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 3.74In, 60B14SS

  • Mfr # 60B14SS

  • Zoro # G400417344


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Hub Dia. (In.)
2.5625
Outside Dia. (In.)
3.736
Type
Standard Roller Chain
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B14SS
Zoro #
G400417344
UPC #
97039391193
Country of Origin
China

Dimensions

Outside Dia.
0.459
Hub Dia. (In.)
2.5625
Outside Dia. (In.)
3.736
Pitch Dia.
3.371
Length through Bore (In.)
1.25
Storage Length
3.74
Caliper Diameter
2.902
Chain Roller Dia.
0.469
Storage Height
1.25
Tooth Thickness
0.459
Storage Width
3.74
Roller Width
0.5

Details

Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.75
Material
Stainless Steel
Number of Teeth
14
Max. Bore (In.)
1.75
Bore Type
Reboreable
Chain Number
60
Hub Projection (In.)
1.078125
Min. Bore
0.75
Weight
2.05
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.