Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 4.22In, 60B16SS

  • Mfr # 60B16SS

  • Zoro # G900417387


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Hub Dia. (In.)
3.0625
Pitch Dia.
3.845
Max. Bore (In.)
2
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B16SS
Zoro #
G900417387
UPC #
97039391216
Country of Origin
China

Dimensions

Outside Dia.
0.459
Hub Dia. (In.)
3.0625
Pitch Dia.
3.845
Length through Bore (In.)
1.25
Outside Dia. (In.)
4.22
Tooth Thickness
0.459
Storage Height
1.25
Roller Width
0.5
Caliper Diameter
3.38
Storage Length
4.22
Chain Roller Dia.
0.469
Storage Width
4.22

Details

Max. Bore (In.)
2
Pitch
0.75
Type
Standard Roller Chain
Bore Type
Reboreable
Number of Teeth
16
Material
Stainless Steel
Sprocket Hub Type
B
Hardened Teeth
No
Hub Projection (In.)
1.078125
Surface Treatment
Protective Coating
Weight
2.88
Chain Number
60
Min. Bore
0.75
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.