Sprocket Chain Rlr P Sgl 3/4In 4.92In, 50B23SS

  • Mfr # 50B23SS

  • Zoro # G000417348


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
23
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B23SS
Zoro #
G000417348
UPC #
97039391070
Country of Origin
China

Dimensions

Outside Dia.
0.343
Pitch Dia.
4.59
Outside Dia. (In.)
4.923
Length through Bore (In.)
1
Hub Dia. (In.)
3
Roller Width
0.375
Caliper Diameter
4.179
Tooth Thickness
0.343
Chain Roller Dia.
0.4
Storage Width
5.123
Storage Length
5.123
Storage Height
1

Details

Material
Stainless Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
50
Hub Projection (In.)
0.828125
Sprocket Hub Type
B
Pitch
0.625
Type
Standard Roller Chain
Max. Bore (In.)
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Weight
2.7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.