Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 5.19In, 60B20SS

  • Mfr # 60B20SS

  • Zoro # G200417483


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Max. Bore (In.)
2.625
Pitch Dia.
4.794
Pitch
0.75
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B20SS
Zoro #
G200417483
UPC #
97039391254
Country of Origin
China

Dimensions

Outside Dia.
0.459
Pitch Dia.
4.794
Length through Bore (In.)
1.25
Outside Dia. (In.)
5.186
Hub Dia. (In.)
3.875
Chain Roller Dia.
0.469
Storage Width
5.19
Storage Height
1.25
Roller Width
0.5
Caliper Diameter
4.325
Tooth Thickness
0.459
Storage Length
5.19

Details

Max. Bore (In.)
2.625
Pitch
0.75
Number of Teeth
20
Bore Type
Reboreable
Material
Stainless Steel
Sprocket Hub Type
B
Type
Standard Roller Chain
Number of Rows
1
Chain Number
60
Hardened Teeth
No
Hub Projection (In.)
1.078125
Min. Bore
0.75
Surface Treatment
Protective Coating
Weight
4.69

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.