Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 3/4In 5.92In, 50B28SS

  • Mfr # 50B28SS

  • Zoro # G500417398


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Sprocket Hub Type
B
Material
Stainless Steel
Type
Standard Roller Chain
Pitch Dia.
5.582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B28SS
Zoro #
G500417398
UPC #
97039391117
Country of Origin
China

Dimensions

Outside Dia.
0.343
Pitch Dia.
5.582
Length through Bore (In.)
1.25
Outside Dia. (In.)
5.922
Hub Dia. (In.)
3
Storage Length
6.321
Roller Width
0.375
Chain Roller Dia.
0.4
Storage Width
6.321
Storage Height
1.25
Caliper Diameter
5.182
Tooth Thickness
0.343

Details

Sprocket Hub Type
B
Material
Stainless Steel
Type
Standard Roller Chain
Max. Bore (In.)
2
Pitch
0.625
Number of Teeth
28
Bore Type
Reboreable
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.75
Hardened Teeth
No
Hub Projection (In.)
1.078125
Weight
3.91
Chain Number
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.