Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 6.63In, 60B26SS

  • Mfr # 60B26SS

  • Zoro # G100415558


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
26
Outside Dia.
0.459
Bore Type
Reboreable
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B26SS
Zoro #
G100415558
UPC #
97039391315
Country of Origin
China

Dimensions

Outside Dia.
0.459
Pitch Dia.
6.222
Hub Dia. (In.)
4
Outside Dia. (In.)
6.627
Length through Bore (In.)
1.25
Storage Height
1.25
Roller Width
0.5
Storage Length
6.63
Storage Width
6.63
Chain Roller Dia.
0.469
Tooth Thickness
0.459
Caliper Diameter
5.753

Details

Material
Stainless Steel
Number of Teeth
26
Bore Type
Reboreable
Chain Number
60
Hub Projection (In.)
1.078125
Pitch
0.75
Sprocket Hub Type
B
Type
Standard Roller Chain
Max. Bore (In.)
2.75
Hardened Teeth
No
Number of Rows
1
Weight
6.42
Surface Treatment
Protective Coating
Min. Bore
0.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.