Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 7.11In, 60B28SS

  • Mfr # 60B28SS

  • Zoro # G100415909


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
28
Outside Dia.
0.459
Bore Type
Reboreable
Chain Number
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B28SS
Zoro #
G100415909
UPC #
97039391322
Country of Origin
China

Dimensions

Outside Dia.
0.459
Pitch Dia.
6.698
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.106
Hub Dia. (In.)
4
Caliper Diameter
6.229
Storage Height
1.25
Tooth Thickness
0.459
Chain Roller Dia.
0.469
Storage Width
7.11
Roller Width
0.5
Storage Length
7.11

Details

Material
Stainless Steel
Number of Teeth
28
Bore Type
Reboreable
Chain Number
60
Hub Projection (In.)
1.078125
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Type
Standard Roller Chain
Pitch
0.75
Weight
7.03
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
0.75
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.