Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 7.32In, 50B35SS

  • Mfr # 50B35SS

  • Zoro # G300417475


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Bore Type
Reboreable
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.319
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B35SS
Zoro #
G300417475
UPC #
97039391131
Country of Origin
China

Dimensions

Outside Dia.
0.343
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.319
Hub Dia. (In.)
3.25
Pitch Dia.
6.973
Chain Roller Dia.
0.4
Storage Width
8.316
Tooth Thickness
0.343
Caliper Diameter
6.565
Storage Height
1.25
Roller Width
0.375
Storage Length
8.316

Details

Bore Type
Reboreable
Sprocket Hub Type
B
Material
Stainless Steel
Number of Teeth
35
Pitch
0.625
Max. Bore (In.)
2.25
Type
Standard Roller Chain
Hardened Teeth
No
Min. Bore
0.75
Weight
5.52
Hub Projection (In.)
1.078125
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.