Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 7.38In, 35B60SS

  • Mfr # 35B60SS

  • Zoro # G600416994


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.168
Type
Standard Roller Chain
Pitch
0.375
Sprocket Hub Type
B
Length through Bore (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B60SS
Zoro #
G600416994
UPC #
97039390707
Country of Origin
China

Dimensions

Outside Dia.
0.168
Length through Bore (In.)
1
Pitch Dia.
7.165
Outside Dia. (In.)
7.38
Hub Dia. (In.)
2.25
Storage Width
1.256
Chain Roller Dia.
0.2
Tooth Thickness
0.168
Roller Width
0.1875
Caliper Diameter
6.965
Storage Length
1.256
Storage Height
1

Details

Type
Standard Roller Chain
Pitch
0.375
Sprocket Hub Type
B
Max. Bore (In.)
1.5
Material
Stainless Steel
Number of Teeth
60
Bore Type
Reboreable
Chain Number
35
Surface Treatment
Protective Coating
Min. Bore
0.75
Number of Rows
1
Hardened Teeth
No
Hub Projection (In.)
0.828125
Weight
3.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.