Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 3/4In 8.32In, 50B40SS

  • Mfr # 50B40SS

  • Zoro # G300415761


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Sprocket Hub Type
B
Outside Dia. (In.)
8.316
Hub Dia. (In.)
3.75
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B40SS
Zoro #
G300415761
UPC #
97039391148
Country of Origin
China

Dimensions

Outside Dia.
0.343
Outside Dia. (In.)
8.316
Hub Dia. (In.)
3.75
Pitch Dia.
7.966
Length through Bore (In.)
1.25
Caliper Diameter
7.566
Storage Length
9.313
Roller Width
0.375
Storage Height
1.25
Tooth Thickness
0.343
Chain Roller Dia.
0.4
Storage Width
9.313

Details

Sprocket Hub Type
B
Material
Stainless Steel
Type
Standard Roller Chain
Max. Bore (In.)
2.25
Bore Type
Reboreable
Pitch
0.625
Number of Teeth
40
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
1
Min. Bore
0.75
Hub Projection (In.)
1.078125
Weight
7.34

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.