Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 8.78In, 60B35SS

  • Mfr # 60B35SS

  • Zoro # G500416261


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Hub Dia. (In.)
4
Type
Standard Roller Chain
Outside Dia. (In.)
8.783
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B35SS
Zoro #
G500416261
UPC #
97039391353
Country of Origin
China

Dimensions

Outside Dia.
0.459
Hub Dia. (In.)
4
Outside Dia. (In.)
8.783
Pitch Dia.
8.367
Length through Bore (In.)
1.25
Storage Height
1.25
Roller Width
0.5
Chain Roller Dia.
0.469
Storage Width
8.78
Caliper Diameter
7.889
Storage Length
8.78
Tooth Thickness
0.459

Details

Type
Standard Roller Chain
Bore Type
Reboreable
Max. Bore (In.)
2.75
Material
Stainless Steel
Number of Teeth
35
Pitch
0.75
Sprocket Hub Type
B
Weight
9.41
Number of Rows
1
Hardened Teeth
No
Chain Number
60
Hub Projection (In.)
1.078125
Min. Bore
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.