Zoro Homepage

Sprocket Chain Rlr P Sgl 3/4In 9.98In, 60B40SS

  • Mfr # 60B40SS

  • Zoro # G4595069


product price: $955.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.459
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B40SS
Zoro #
G4595069
UPC #
97039391360
Country of Origin
China

Dimensions

Outside Dia.
0.459
Hub Dia. (In.)
4
Pitch Dia.
9.56
Outside Dia. (In.)
9.98
Length through Bore (In.)
1.25
Chain Roller Dia.
0.469
Storage Length
9.98
Roller Width
0.5
Tooth Thickness
0.459
Caliper Diameter
9.091
Storage Width
9.98
Storage Height
1.25

Details

Max. Bore (In.)
2.75
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard Roller Chain
Pitch
0.75
Number of Teeth
40
Material
Stainless Steel
Weight
11.91
Min. Bore
1
Number of Rows
1
Hub Projection (In.)
1.078125
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.