Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 3/8In 2.049In, 25B24SS

  • Mfr # 25B24SS

  • Zoro # G100417378


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Outside Dia.
0.11
Chain Number
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B24SS
Zoro #
G100417378
UPC #
97039390370
Country of Origin
China

Dimensions

Outside Dia.
0.11
Pitch Dia.
1.915
Outside Dia. (In.)
2.049
Length through Bore (In.)
0.625
Hub Dia. (In.)
1.5
Storage Height
0.625
Storage Length
2.129
Roller Width
0.125
Caliper Diameter
1.785
Chain Roller Dia.
0.13
Tooth Thickness
0.11
Storage Width
2.129

Details

Material
Stainless Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
25
Hub Projection (In.)
0.515625
Type
Standard Roller Chain
Max. Bore (In.)
1
Sprocket Hub Type
B
Pitch
0.25
Hardened Teeth
No
Min. Bore
0.375
Number of Rows
1
Weight
0.32
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.