Zoro Homepage

Sprocket Chain Rlr P Sgl 3/8In 2.209In, 25B26SS

  • Mfr # 25B26SS

  • Zoro # G500417435


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.11
Material
Stainless Steel
Hub Dia. (In.)
1.5
Type
Standard Roller Chain
Length through Bore (In.)
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25B26SS
Zoro #
G500417435
UPC #
97039390394
Country of Origin
China

Dimensions

Outside Dia.
0.11
Hub Dia. (In.)
1.5
Length through Bore (In.)
0.625
Pitch Dia.
2.074
Outside Dia. (In.)
2.209
Storage Length
2.369
Roller Width
0.125
Chain Roller Dia.
0.13
Storage Width
2.369
Tooth Thickness
0.11
Storage Height
0.625
Caliper Diameter
1.994

Details

Material
Stainless Steel
Type
Standard Roller Chain
Sprocket Hub Type
B
Pitch
0.25
Number of Teeth
26
Max. Bore (In.)
1
Bore Type
Reboreable
Surface Treatment
Protective Coating
Number of Rows
1
Hub Projection (In.)
0.515625
Weight
0.34
Hardened Teeth
No
Min. Bore
0.375
Chain Number
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.