Zoro Homepage

Sprocket Chain Rlr P Sgl 5.01In 100 11, 100SDS11

  • Mfr # 100SDS11

  • Zoro # G800416046


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
0.75
Type
Standard Roller Chain
Outside Dia. (In.)
5.007
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SDS11
Zoro #
G800416046
UPC #
97039380135
Country of Origin
China

Dimensions

Length through Bore (In.)
0.75
Outside Dia. (In.)
5.007
Pitch Dia.
4.4368
Storage Height
0.75
Storage Width
5.007
Storage Length
5.007
Caliper Diameter
3.6416

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Teeth
11
Bushing Code
SDS
Surface Treatment
Protective Coating
Weight
2
Number of Rows
1
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.