Zoro Homepage

Sprocket Chain Rlr P Sgl 5.42In 100 12, 100SDS12

  • Mfr # 100SDS12

  • Zoro # G700416405


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard Roller Chain
Length through Bore (In.)
0.75
Pitch Dia.
4.8296
Outside Dia. (In.)
5.415
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SDS12
Zoro #
G700416405
UPC #
97039380142
Country of Origin
China

Dimensions

Length through Bore (In.)
0.75
Pitch Dia.
4.8296
Outside Dia. (In.)
5.415
Caliper Diameter
4.0796
Storage Length
5.415
Storage Width
5.415
Storage Height
0.75

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
12
Chain Number
100
Number of Rows
1
Weight
2.4
Bushing Code
SDS
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.