Zoro Homepage

Sprocket Chain Rlr P Sgl 5/8In 2-1/2In, 50B11SS

  • Mfr # 50B11SS

  • Zoro # G200416936


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Outside Dia. (In.)
2.504
Bore Type
Reboreable
Pitch
0.625
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B11SS
Zoro #
G200416936
UPC #
97039390950
Country of Origin
China

Dimensions

Outside Dia.
0.343
Outside Dia. (In.)
2.504
Hub Dia. (In.)
1.75
Pitch Dia.
2.219
Length through Bore (In.)
1
Roller Width
0.375
Caliper Diameter
1.796
Hub Depth
0.25
Chain Roller Dia.
0.4
Storage Height
1
Hub Width
0.25
Storage Width
2.708
Storage Length
2.708
Tooth Thickness
0.343
Recess Dia.
1.464

Details

Bore Type
Reboreable
Pitch
0.625
Number of Teeth
11
Type
Standard Roller Chain
Sprocket Hub Type
B
Material
Stainless Steel
Max. Bore (In.)
1
Surface Treatment
Protective Coating
Hub Projection (In.)
0.828125
Chain Number
50
Min. Bore
0.625
Hardened Teeth
No
Number of Rows
1
Weight
0.64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.