Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sprocket Chain Rlr P Sgl 5/8In 2.91In, 50B13SS

  • Mfr # 50B13SS

  • Zoro # G400416699


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.343
Pitch Dia.
2.612
Length through Bore (In.)
1
Sprocket Hub Type
B
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B13SS
Zoro #
G400416699
UPC #
97039390974
Country of Origin
China

Dimensions

Outside Dia.
0.343
Pitch Dia.
2.612
Length through Bore (In.)
1
Outside Dia. (In.)
2.911
Hub Dia. (In.)
1.875
Storage Width
3.113
Storage Height
1
Roller Width
0.375
Tooth Thickness
0.343
Chain Roller Dia.
0.4
Caliper Diameter
2.193
Storage Length
3.113

Details

Sprocket Hub Type
B
Material
Stainless Steel
Pitch
0.625
Number of Teeth
13
Max. Bore (In.)
1.3125
Bore Type
Reboreable
Type
Standard Roller Chain
Hub Projection (In.)
0.828125
Number of Rows
1
Min. Bore
0.625
Hardened Teeth
No
Chain Number
50
Surface Treatment
Protective Coating
Weight
0.89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.