Zoro Homepage

Sprocket Chain Rlr P Sgl 5/8In 3.46In, 40B20SS

  • Mfr # 40B20SS

  • Zoro # G100417460


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
20
Outside Dia.
0.284
Bore Type
Reboreable
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B20SS
Zoro #
G100417460
UPC #
97039390813
Country of Origin
China

Dimensions

Outside Dia.
0.284
Pitch Dia.
3.196
Hub Dia. (In.)
2.625
Length through Bore (In.)
1
Outside Dia. (In.)
3.457
Storage Width
3.618
Caliper Diameter
2.883
Storage Length
3.618
Storage Height
1
Chain Roller Dia.
0.312
Roller Width
0.3125
Tooth Thickness
0.284

Details

Material
Stainless Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
40
Hub Projection (In.)
0.828125
Type
Standard Roller Chain
Sprocket Hub Type
B
Max. Bore (In.)
1.875
Pitch
0.5
Hardened Teeth
No
Min. Bore
0.625
Surface Treatment
Protective Coating
Weight
1.61
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.