Zoro Homepage

Sprocket Chain Rlr P Sgl 5/8In 3.92In, 50B18SS

  • Mfr # 50B18SS

  • Zoro # G100416883


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Number of Teeth
18
Outside Dia.
0.343
Bore Type
Reboreable
Chain Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B18SS
Zoro #
G100416883
UPC #
97039391025
Country of Origin
China

Dimensions

Outside Dia.
0.343
Pitch Dia.
3.599
Outside Dia. (In.)
3.919
Length through Bore (In.)
1
Hub Dia. (In.)
2.875
Roller Width
0.375
Storage Height
1
Storage Width
4.121
Storage Length
4.121
Chain Roller Dia.
0.4
Caliper Diameter
3.159
Tooth Thickness
0.343

Details

Material
Stainless Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
50
Hub Projection (In.)
0.828125
Pitch
0.625
Type
Standard Roller Chain
Max. Bore (In.)
1.875
Sprocket Hub Type
B
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.625
Weight
2.02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.