Zoro Homepage

Sprocket Chain Rlr P Sgl 5/8In 3.94In, 40B23SS

  • Mfr # 40B23SS

  • Zoro # G200417490


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Bore Type
Reboreable
Length through Bore (In.)
1
Type
Standard Roller Chain
Max. Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B23SS
Zoro #
G200417490
UPC #
97039390844
Country of Origin
China

Dimensions

Outside Dia.
0.284
Length through Bore (In.)
1
Outside Dia. (In.)
3.938
Hub Dia. (In.)
3
Pitch Dia.
3.672
Roller Width
0.3125
Storage Height
1
Storage Width
4.098
Chain Roller Dia.
0.312
Storage Length
4.098
Tooth Thickness
0.284
Caliper Diameter
3.351

Details

Bore Type
Reboreable
Type
Standard Roller Chain
Max. Bore (In.)
2
Sprocket Hub Type
B
Number of Teeth
23
Material
Stainless Steel
Pitch
0.5
Surface Treatment
Protective Coating
Hub Projection (In.)
0.828125
Number of Rows
1
Min. Bore
0.625
Chain Number
40
Weight
2.14
Hardened Teeth
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.