Zoro Homepage

Sprocket Chain Rlr P Sgl 5/8In 4.39In, 35B35SS

  • Mfr # 35B35SS

  • Zoro # G800416688


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.168
Sprocket Hub Type
B
Bore Type
Reboreable
Length through Bore (In.)
0.875
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B35SS
Zoro #
G800416688
UPC #
97039390677
Country of Origin
China

Dimensions

Outside Dia.
0.168
Length through Bore (In.)
0.875
Pitch Dia.
4.184
Hub Dia. (In.)
2.25
Outside Dia. (In.)
4.392
Storage Length
4.99
Chain Roller Dia.
0.2
Caliper Diameter
3.979
Storage Width
4.99
Tooth Thickness
0.168
Storage Height
0.75
Roller Width
0.1875

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard Roller Chain
Max. Bore (In.)
1.5
Material
Stainless Steel
Number of Teeth
35
Pitch
0.375
Number of Rows
1
Hub Projection (In.)
0.703125
Hardened Teeth
No
Min. Bore
0.625
Chain Number
35
Weight
1.544
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.