Zoro Homepage

Sprocket Chain Rlr P Sgl 5/8In 4.42In, 40B26SS

  • Mfr # 40B26SS

  • Zoro # G700415989


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
0.284
Pitch
0.5
Number of Teeth
26
Type
Standard Roller Chain
Outside Dia. (In.)
4.418
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B26SS
Zoro #
G700415989
UPC #
97039390875
Country of Origin
China

Dimensions

Outside Dia.
0.284
Outside Dia. (In.)
4.418
Pitch Dia.
4.148
Length through Bore (In.)
1
Hub Dia. (In.)
3.25
Roller Width
0.3125
Storage Height
1
Storage Length
4.738
Chain Roller Dia.
0.312
Caliper Diameter
3.835
Storage Width
4.738
Tooth Thickness
0.284

Details

Pitch
0.5
Number of Teeth
26
Type
Standard Roller Chain
Material
Stainless Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Max. Bore (In.)
2.25
Surface Treatment
Protective Coating
Number of Rows
1
Hub Projection (In.)
0.828125
Hardened Teeth
No
Min. Bore
0.625
Weight
2.62
Chain Number
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.