Sprocket Chain Rlr P Sgl 5.95In 80 17 Cs, 80SK17

  • Mfr # 80SK17

  • Zoro # G000416686


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Chain Number
80
Pitch Dia.
5.4422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK17
Zoro #
G000416686
UPC #
97039379832
Country of Origin
China

Dimensions

Pitch Dia.
5.4422
Length through Bore (In.)
1.25
Outside Dia. (In.)
5.95
Caliper Diameter
4.794
Storage Height
1.3125
Storage Length
6
Storage Width
6

Details

Material
Steel
Number of Teeth
17
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Weight
3.46
Bushing Code
SK
Surface Treatment
Protective Coating
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.