Sprocket Chain Rlr P Sgl 6-1/2In 120 12, 120SF12

  • Mfr # 120SF12

  • Zoro # G500417336


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
12
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120SF12
Zoro #
G500417336
UPC #
97039380463
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
6.498
Pitch Dia.
5.7956
Storage Length
6.498
Storage Height
1.25
Caliper Diameter
4.9206
Storage Width
6.498

Details

Number of Teeth
12
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Bushing Code
SF
Chain Number
120
Number of Rows
1
Weight
4.7
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.