Sprocket Chain Rlr P Sgl 6.23In 100 14, 100SK14
Mfr # 100SK14
Zoro # G300417222
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Length through Bore (In.)
1.25
Number of Teeth
14
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100SK14
Zoro #
G300417222
UPC #
97039380166
Country of Origin
China
Dimensions
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.227
Pitch Dia.
5.6174
Caliper Diameter
4.8674
Storage Height
1.25
Storage Width
6.227
Storage Length
6.227
Details
Number of Teeth
14
Bore Type
Bushed
Type
Standard Roller Chain
Material
Steel
Number of Rows
1
Bushing Code
SK
Surface Treatment
Protective Coating
Chain Number
100
Weight
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.