Sprocket Chain Rlr P Sgl 6.27In 80 18 Cs, 80SK18

  • Mfr # 80SK18

  • Zoro # G100416739


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
80
Pitch Dia.
5.7588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SK18
Zoro #
G100416739
UPC #
97039379849
Country of Origin
China

Dimensions

Pitch Dia.
5.7588
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.271
Storage Width
6.271
Caliper Diameter
5.1338
Storage Height
1.25
Storage Length
6.271

Details

Material
Steel
Number of Teeth
18
Bore Type
Bushed
Chain Number
80
Type
Standard Roller Chain
Number of Rows
1
Weight
3.8
Bushing Code
SK
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.