Zoro Homepage

Sprocket Chain Rlr P Sgl 6.63In 100 15, 100SF15

  • Mfr # 100SF15

  • Zoro # G200416196


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Number of Teeth
15
Pitch Dia.
6.0122
Type
Standard Roller Chain
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100SF15
Zoro #
G200416196
UPC #
97039380173
Country of Origin
China

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
6.0122
Outside Dia. (In.)
6.631
Storage Width
6.631
Caliper Diameter
5.2293
Storage Height
1.25
Storage Length
6.631

Details

Number of Teeth
15
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
100
Bushing Code
SF
Weight
4.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.