Zoro Homepage

Sprocket Chain Rlr P Sgl 6.91In 80 20 Cs, 80SF20

  • Mfr # 80SF20

  • Zoro # G200417100


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SF20
Zoro #
G200417100
UPC #
97039379863
Country of Origin
China

Dimensions

Outside Dia. (In.)
6.914
Pitch Dia.
6.3925
Length through Bore (In.)
1.25
Caliper Diameter
5.7675
Storage Width
6.914
Storage Height
1.25
Storage Length
6.914

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
20
Number of Rows
1
Chain Number
80
Weight
5.2
Bushing Code
SF
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.