Sprocket Chain Rlr P Sgl 6.99In 120 13, 120SF13

  • Mfr # 120SF13

  • Zoro # G000417423


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
120
Pitch Dia.
6.2679
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120SF13
Zoro #
G000417423
UPC #
97039380470
Country of Origin
China

Dimensions

Pitch Dia.
6.2679
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.986
Storage Width
6.986
Caliper Diameter
5.3472
Storage Height
1.25
Storage Length
6.986

Details

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
6
Surface Treatment
Protective Coating
Bushing Code
SF
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.